Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TN TiN 11/32x3/8x1-1/2x3-1/4
Mfr # C32658
Zoro # G5962503
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 11/32"
- Length of Cut 1 1/2 in
- Overall Length 3 1/4 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C32658
- Zoro # G5962503
- UPC # 697334326588
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 11/32" |
Length of Cut | 1 1/2 in |
Overall Length | 3 1/4 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 3 1/4 in |
Milling Dia. | 11/32 in |
Description
Square End Mill, 11/32 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 1 1/2 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 12V Cordless 3" Polisher, 2-Battery Kit w/Accessories (ARS1212P)
- KO-KEN Extension Bar 1/4 Square 150mm Z-series 1/4 Sq. Drive (2760Z-150)
- STARRETT Rules W/Holder (S423Z)
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 6-Point Socket (SHD32041)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/4x3/8x5/8x3-3/8 (C52174)
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 7/16x1/2x13/16x4-1/8 (C52161)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2x1/2x1/2x2-1/2 (C31281)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 7/16x1/2x1x4-1/8 (C32961)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/16x3/8x3/4x3-1/2 (C52176)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- Cleveland End Mills