Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 3/4x3/4x3x5-1/4
Mfr # C32683
Zoro # G5956413
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Length of Cut 3 in
- Overall Length 5 1/4 in
- Shank Dia. 3/4 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32683
- Zoro # G5956413
- UPC # 697334326830
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 3 in |
Overall Length | 5 1/4 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Corner Radius | 5 1/4 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTC)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 21.52 UD21 (TCMT 21.52-ZX3 UD21)
- BON TOOL Bon 11-707 Level Case, Poly 72" (11-707)
- KODIAK CUTTING TOOLS M12X1.75 High Speed Steel Standard Hand Tap Metric (5511176)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/4x3/8x1/4x2.063 (C31279)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/4x3/8x5/8x3-3/8 (C32982)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x1-1/2x3-1/4 (C32659)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 5/8x5/8x1-5/8x3-3/4 (C31044)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/4x3/4x1-5/8x3-7/8 (C30835)
- HOLEX HSS-Co8 Square End Mill, 6 mm Dia, TiAlN Coated (191590 6)
- Cleveland Cobalt End Mills