Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TC TiCN 1/4x3/8x1-1/4x3-1/16
Mfr # C32673
Zoro # G5952685
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Length of Cut 1 1/4 in
- Overall Length 3 1/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32673
- Zoro # G5952685
- UPC # 697334326731
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1 1/4 in |
Overall Length | 3 1/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Corner Radius | 3 1/16 in |
Description
Square End Mill, 1/4 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red (K0269.714A5X35)
- WERA Ratchet Pad Set, PK2 (05003697001)
- BOSCH Rotary Hammer Accessory (HS1909-12)
- PROTO 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (J5030H)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 5/16x3/8x9/16x2-1/2 (C42609)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/8x3/8x3/4x2-1/2 (C33256)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 5/8x5/8x1-5/8x3-3/4 (C32599)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/4x3/8x5/8x2-7/16 (C30976)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C32941)
- Cleveland Cobalt End Mills