Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 3/4x3/4x1-5/8x5-5/8
Mfr # C33002
Zoro # G3309932
original price:
$84.15
5% off
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Length of Cut 1 5/8 in
- Overall Length 5 5/8 in
- Shank Dia. 3/4 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C33002
- Zoro # G3309932
- UPC # 697334330028
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Overall Length | 5 5/8 in |
Shank Dia. | 3/4 in |
Corner Radius | 0.000" |
Milling Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 5 5/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Throttle Valve (285B-50)
- SK PROFESSIONAL TOOLS 8 1/2 in Crimper w/Die 22 to 10 AWG (7699)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Extra Long Length (5437674)
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD25/32)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 7/16x1/2x13/16x4-1/8 (C52161)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x2x4 (C32681)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1x1x2x4-1/2 (C33290)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 9/16x5/8x1-3/8x5 (C52183)
- OSG End Mill, XL, Carbide, 5/16, 4 FL, SGL Sq End (464-3125)
- Cleveland Cobalt End Mills