Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/8x5/8x1-3/8x5
Mfr # C52184
Zoro # G2542407
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Length of Cut 1 3/8 in
- Overall Length 5 in
- Shank Dia. 5/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C52184
- Zoro # G2542407
- UPC # 697334521846
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 3/8 in |
Overall Length | 5 in |
Shank Dia. | 5/8 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 3/8 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL 445FSPRLSW Pneumatic 15.5-Gauge Flooring Stapler w/ Adjustable Rolling Base (445FSPRLSW)
- ILB GOLD Replacement For Milwaukee, Psm 14.4 Power Plus Battery (PSM 14.4 POWER PLUS BATTERY)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-3FA)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 1-1/2x1-1/4x2x4-1/2 (C42727)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C32597)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1-1/2x1-1/4x2x4-1/2 (C32643)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x3/4x1-7/8x4-1/8 (C33179)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x1-1/2x3-1/4 (C32659)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/2x1/2x1x4-1/8 (C32998)
- OSG End Mill, Cobalt, 17/32, 4 FL, SGL Sq End, NC (5401600)
- Cleveland End Mills