Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 23/64x3/8x3/4x3-1/2
Mfr # C32934
Zoro # G6023936
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 23/64"
- Length of Cut 3/4 in
- Overall Length 3 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C32934
- Zoro # G6023936
- UPC # 697334329343
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 23/64" |
Length of Cut | 3/4 in |
Overall Length | 3 1/2 in |
Shank Dia. | 3/8 in |
Milling Dia. | 23/64 in |
Corner Radius | 3 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 23/64 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE PREP 4 1/2 in Cable Stripper 1/4 in (CPT-6590-1S)
- STEELMAN 3-1/2" 6-Point Locknut Socket, 3/4" Drive (60258-10)
- KYOCERA Diamond Turning Insert, Diamond, 3, 1 (VNMG331MQCA6525)
- DYNABRADE Dynalocke Dual-Action Sander 5In (58431)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 1/2x1/2x1x3-1/4 (C42616)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1x1x2x4-1/2 (C33290)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 5/8"x5/8"x1-5/16"x3-3/4" (C33836)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 5/16x3/8x1-3/8x3-1/8 (C32657)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2x1/2x1/2x2-1/2 (C31281)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x3"x5-1/2" (C30839)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 3/4x3/4x1-5/8x3-7/8 (C42707)
- Cleveland Cobalt End Mills