Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 17/64x3/8x11/16x3-3/8
Mfr # C32931
Zoro # G5899327
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 17/64"
- Length of Cut 11/16 in
- Overall Length 3 3/8 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32931
- Zoro # G5899327
- UPC # 697334329312
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 17/64" |
Length of Cut | 11/16 in |
Overall Length | 3 3/8 in |
Shank Dia. | 3/8 in |
Corner Radius | 3 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 17/64 in |
Description
Square End Mill, 17/64 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 11/16 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Accessories, 2PC Collapsible Magnet (CMMT98343)
- WESTWARD Safety Knife, Self-Retracting, Safety Recessed, General Purpose, Zinc (1YJD2)
- POWERBUILT 3/8" Drive 7/32" Hex Bit Socket (640350)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #36 (44506)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C32941)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/4x3/8x1-1/4x3-1/16 (C32646)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x1-1/4x3-1/4 (C42699)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x1-1/2x3-1/4 (C42857)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/4x1-1/4x2x4-1/2 (C41277)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x1-5/8x3-7/8 (C41264)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/4x3/8x5/8x2-7/16 (C30976)
- Cleveland Cobalt End Mills