Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 15/64x3/8x5/8x3-3/8
Mfr # C32930
Zoro # G5938703
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 15/64"
- Length of Cut 5/8 in
- Overall Length 3 3/8 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C32930
- Zoro # G5938703
- UPC # 697334329305
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 15/64" |
Length of Cut | 5/8 in |
Overall Length | 3 3/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 15/64 in |
Dimension Type | Fractional Inch |
Corner Radius | 3 3/8 in |
Description
Square End Mill, 15/64 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 5/8 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T45 (80457)
- KRAFT TOOL Drywall Patch, 6x6", 50 pcs. (DC419)
- DRILLCO 9/16, Spiral Flute 1/2" Shank Construction Reamer (427A136)
- BOSCH Masonry Drill Set (HCBG700T)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1/2"x2-7/16" (C41607)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 3/4x3/4x1-5/8x5-5/8 (C33002)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/8x3/8x3/4x3-1/2 (C52178)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/16x3/8x1/2x3-1/4 (C52172)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 3/8x3/8x3/4x2-1/2 (C30978)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x3/4x2-1/2 (C42694)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C33265)
- Cleveland End Mills