Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8
Mfr # C52182
Zoro # G2923916
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Length of Cut 1 in
- Overall Length 4 1/8 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C52182
- Zoro # G2923916
- UPC # 697334521822
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Overall Length | 4 1/8 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Description
Square End Mill, 1/2 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" HSS Straight Shank Bridge Reamer (DWRRBSS3/8)
- PROTO 3/8 in Drive Flex Impact Socket 13 mm Size 6 pt Deep Depth, Black Oxide (J78413MP)
- ARSENAL BY ERGODYNE Duffel Bag, Small, Water Resistant, Black (GB5030S)
- METABO INTERMEDIATE PAD - 3 1/8" (624061000)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x1-5/8x3-3/4 (C42703)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/16x3/8x3/4x3-1/2 (C52176)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 5/16x3/8x3/4x2-1/2 (C41250)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/4x3/8x5/8x3-3/8 (C52174)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C32633)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/8x3/8x3/8x2-5/16 (C32610)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/8x3/8x3/4x2-1/2 (C33256)
- Cleveland Cobalt End Mills