Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/4x3/8x1/4x2.063
Mfr # C31279
Zoro # G3307412
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Length of Cut 1/4 in
- Overall Length 2 1/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C31279
- Zoro # G3307412
- UPC # 697334312796
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1/4 in |
Overall Length | 2 1/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Description
Square End Mill, 1/4 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 1/4 in, Overall Length 2 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Awl Scratch Plastic Hndl 4In (JLO-024)
- DYNAMIC Tools 3/8" Drive 9 Piece Standard Length, Torx® Socket Set, T15 - T55 (D010018)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 12-Point Socket (SHD32233)
- KD Plier Snap Ring Internal (445)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x1x2x4-1/2 (C41272)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 9/16x5/8x1-3/8x5 (C52183)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 1-1/2x1-1/4x2x4-1/2 (C42727)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/4x3/8x5/8x3-3/8 (C32949)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x4x6-1/8 (C42920)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C32633)
- OSG End Mill, Cobalt, 3/8, 4 FL, dbl Sq End, CC (5430500)
- Cleveland Cobalt End Mills