Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 1/2x1/2x1/2x2-1/2
Mfr # C31056
Zoro # G5898891
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Length of Cut 1/2 in
- Overall Length 2 1/2 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C31056
- Zoro # G5898891
- UPC # 697334310563
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1/2 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/2 in |
Corner Radius | 0.000" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Cobalt, TiAlN, Weldon Flat, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 9mm Metric Combination Spanner Wrench - 600509 (600509)
- KO-KEN Bit Socket TORX T30 80mm 1/4 Sq. Drive (2025.80-T30)
- WESTWARD 3/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (45J217)
- BOSCH NailKiller Auger, 13/16In x 17In, Tube (NKLT13)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C32633)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C33277)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/4x1-1/4x2x4-1/2 (C41277)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 1/2x1/2x1x3-1/4 (C42616)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 5/8x5/8x1-5/8x3-3/4 (C31044)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/8x3/8x3/4x2-1/2 (C33256)
- Cleveland Cobalt End Mills