Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 5/8x5/8x1-5/8x3-3/4
Mfr # C30833
Zoro # G5970036
$59.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Cobalt
- Number of Flutes 4
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C30833
- Zoro # G5970036
- UPC # 697334308331
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 1 5/8 in |
Shank Dia. | 5/8 in |
Overall Length | 3 3/4 in |
Milling Dia. | 5/8 in |
Corner Radius | 0.000" |
Description
Square End Mill, 5/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/8x8IN (50527)
- KNIPEX Screw Extractor Double Edged Set 3 Parts (9R 471 903 3)
- IRWIN ProPliers Slip Joint Pliers, 8" (2078408)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.2500" (1/4) (999916)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-1/4x3-1/16 (C41326)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/4x3/8x5/8x2-7/16 (C30826)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End Multi-Flute CenterCut CTD HGC-4C Bright 31/64x1/2x1-1/4x3-1/4 (C32573)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2"x1/2"x2"x4" (C30981)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/8x3/8x9/16x2-1/2 (C42612)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/4x3/4x1-5/8x3-7/8 (C30835)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- Cleveland Cobalt End Mills