Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 3/4x3/4x1-5/8x3-7/8
Mfr # C31194
Zoro # G5899817
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Length of Cut 1 5/8 in
- Overall Length 3 7/8 in
- Shank Dia. 3/4 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C31194
- Zoro # G5899817
- UPC # 697334311942
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Overall Length | 3 7/8 in |
Shank Dia. | 3/4 in |
Corner Radius | 3 7/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Armature (1614011107)
- KETT TOOL 2X60X1/4 Saw Blades 157-46 (157-46)
- FELO Screwdriver, Ergonic, Adaptor for Socke (07157 61479)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 2 In (35260)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1-1/2x1-1/4x2x4-1/2 (C32643)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 5/8"x5/8"x1-5/16"x3-3/4" (C33836)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 1-1/2x1-1/4x2x4-1/2 (C42727)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C32941)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/4x3/4x1-5/8x3-7/8 (C32601)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/4x1-1/4x2x4-1/2 (C41277)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x1-5/8x3-7/8 (C41264)
- Cleveland End Mills