Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Ball Nose Single End Multi-Flute CenterCut CTD HGC-4C Bright 31/64x1/2x1-1/4x3-1/4
Mfr # C32573
Zoro # G6020542
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 31/64"
- Length of Cut 1 1/4 in
- Overall Length 3 1/4 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32573
- Zoro # G6020542
- UPC # 697334325734
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 31/64" |
Length of Cut | 1 1/4 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Milling Dia. | 31/64 in |
Dimension Type | Fractional Inch |
Corner Radius | 3 1/4 in |
Description
Square End Mill, 31/64 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS Amflo Air Tool Oil 16Oz (1220-1)
- WESTWARD Ratcheting Box End Wrench, 5" L (54PP63)
- VIM PRODUCTS 8mm XZN Stubby Driver (XZN108)
- MAKITA XGT Cordless Impact Wrench (GWT07D)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/8x3/8x3/8x2-5/16 (C32610)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C33265)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1x1x2x4-1/2 (C33290)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 5/8x5/8x1-5/8x3-3/4 (C33270)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 7/16x1/2x1x4-1/8 (C32961)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/16x3/8x7/16x2-3/8 (C42604)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 3/8x3/8x3/4x3-1/2 (C32990)
- Cleveland End Mills