Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1-1/2x6
Mfr # C81882
Zoro # G8848917
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C81882
- Zoro # G8848917
- UPC # 697334818823
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Overall Length | 6 in |
Milling Dia. | 3/8 in |
Corner Radius | 0.000" |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/2 in, Overall Length 6 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Crescent Nicholson/04896 Hand File (04896N)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD7/8)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2160)
- WERA Stainless Steel Ratchet Bit Set, 39-Piece (05056490001)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-1/2x6 (C61882)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 3/8x3/8x1-1/2x3-1/2 (C60629)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/4"x1/4"x1/2"x2-1/2" (C80178)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x5/8x2 (C61870)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4-TA TiAlN 3/32"x1/8"x3/16"x1-1/2" (C80270)
- MELIN TOOL CO Carbide HP End Mill, 1/8" x 3/16", Finish: ZRN (EXMG-404-N-ZRN)
- Cleveland High Performance Carbide End Mills