Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 27/64x7/16x7/8x2-3/4
Mfr # C81885
Zoro # G8848944
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 27/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C81885
- Zoro # G8848944
- UPC # 697334818854
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 27/64" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Dia. | 27/64 in |
Corner Radius | 0.000" |
Shank Dia. | 7/16 in |
Description
Square End Mill, 27/64 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-237 Frame For 6" Texture Roller (32-237)
- BESSEY 12" Welding Clamp, Steel Handle and 5-1/2" Throat Depth (GSH30)
- UWS Replacement Keys, KEYCH504 (KEYCH504)
- WERA General Purpose Ball End Hex Screwdriver 2.5 mm Round (05118094001)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1/2"x3"x0.02CR (C80049)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/32x1/4x5/8x2-1/2 (C61023)
- CLEVELAND 4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1"x3"x0.06CR (C80045)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2x1/2x5/8x2-1/2 (C61893)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/8"x5/8"x3"x6" (C61912)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x1/2"x2" (C60013)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/4"x1/4"x1/2"x2-1/2" (C60279)
- Cleveland End Mills