Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/8x1/8x1/2x1-1/2
Mfr # C81819
Zoro # G1963757
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C81819
- Zoro # G1963757
- UPC # 697334818199
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 1/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Corner Radius | 0.000" |
Overall Length | 1 1/2 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66016)
- PROTO 3/8" Drive Ratchet Adapter, 2-1/16" L, Chrome (J5247)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6607)
- BON TOOL Floor Scraper, Square Spring Blade, 22", 60" Steel Handle (85-228)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5 (C60595)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1/4x1/4x3/4x2-1/2 (C60456)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-1/2x6 (C61882)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x1-1/2"x4"x0.125CR (C80078)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x3/4"x2-1/2" (C60015)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x1-1/8x3 (C81854)
- CLEVELAND 5-Flute Carbide High-Perf Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 5/8x5/8x3/4x3 (C60576)
- Cleveland End Mills