Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x3/4x2-1/2
Mfr # C81847
Zoro # G8848567
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C81847
- Zoro # G8848567
- UPC # 697334818472
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Corner Radius | 0.000" |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-619)
- MIBRO 17-Piece High Speed Steel Drill Bit Set for Wood, Plastic and Metals (871140)
- CRESCENT 1/4" Drive Extension 6" (CDTA7C)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x3/4x2-1/2 (C61847)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x3/4"x2-1/2" (C60015)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/8x1/8x1x3 (C61825)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-1/2x6 (C61882)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x1x2-1/2 (C61887)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-3/4x4 (C61881)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- Cleveland High Performance Carbide End Mills