Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x1-1/8x3
Mfr # C81854
Zoro # G8848637
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 1/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C81854
- Zoro # G8848637
- UPC # 697334818540
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/8 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Corner Radius | 0.000" |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY I-Beam 180 Level, 48 in. (42-328)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #40 (42110)
- MITUTOYO Micrometer, Out, Caliper Type, 50-75/.01mm (143-103)
- WESTWARD Replacement Swivel Pad, For 10D497, 10D498 (10D572)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 1/2x1/2x1-1/4x3x0.03CR (C60567)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x1-5/8x4 (C80445)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 1/4x1/4x3/4x2-1/2 (C61671)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- OSG Carbide End Mill, VG541, 3/16 D, 5/8 Cut L (VG541-1874)
- Cleveland End Mills