Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/64x3/16x5/8x2
Mfr # C81830
Zoro # G8848393
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 5/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 11/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C81830
- Zoro # G8848393
- UPC # 697334818304
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8 in |
Milling Diameter | 11/64" |
Dimension Type | Fractional Inch |
Milling Dia. | 11/64 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Corner Radius | 0.000" |
Description
Square End Mill, 11/64 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (440-3-ACR3X-5PK)
- GREAT NECK Insert Set 4Pc Impact (IMB4)
- LENOX Arbor, 5L ARBOR (30005)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 11/64x3/16x5/8x2 (C61830)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R-TA AP/MAX 1/4x1/4x1/2x2 (C80531)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/16x3/16x5/16x2 (C60422)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x7/8x3-1/2 (C80156)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 5/16"x3/8"x3/4"x3-1/2" (C60181)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R-TA AP/MAX 1/4"x1/4"x1/2"x2" (C80013)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-150-010)
- Cleveland End Mills