Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 9/64x3/16x9/16x2
Mfr # C61827
Zoro # G9677157
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 9/16 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 9/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61827
- Zoro # G9677157
- UPC # 697334618270
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 9/16 in |
Milling Diameter | 9/64" |
Dimension Type | Fractional Inch |
Overall Length | 2 in |
Milling Dia. | 9/64 in |
Corner Radius | 0.000" |
Shank Dia. | 3/16 in |
Description
Square End Mill, 9/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 9/16 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Co. CF064 16 in. x 3-1/8 in. Magnesium Hand Float with Wood Handle, 6PK (CF064-6)
- RAPID Hammer Tacker, Steel, Ergo Grip (20725915)
- GENERAL TOOLS Magnetic Pick-Up Tool, 39-3/4in L. (397)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/8"x3/16"x7/16"x2" (C60272)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x5/8x2 (C61870)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81847)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2x0.045CR (C80017)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x1-5/8x4 (C80445)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/32x1/4x5/8x2-1/2 (C61023)
- OSG Carbide End Mill, 404, 15/32 D, 1 Cut L (404-4688)
- Cleveland End Mills