Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6"
Mfr # C61922
Zoro # G8841506
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 3 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61922
- Zoro # G8841506
- UPC # 697334619222
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3 in |
Milling Diameter | 7/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 7/8 in |
Overall Length | 6 in |
Corner Radius | 0.000" |
Shank Dia. | 7/8 in |
Description
Square End Mill, 7/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11/16 (44044)
- DRILL AMERICA 3/8"-#8 HSS Threaded Shank Stop Countersink (TSC3/8-8)
- OP/TECH USA Scanner Adjustable Elastic Wrist Strap (99013952)
- GRAY TOOLS 1-1/8" Striking Face Box Wrench, 45° Offset Head (66836)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-3/4x4 (C61881)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/8x3/8x1-1/2x4 (C60436)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 3/4"x3/4"x2-1/4"x5"x0.03CR (C60080)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/8x1/8x1x3 (C61825)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x3/4"x2-1/2" (C60015)
- CLEVELAND 4-Flute Carbide CrnRad Single End GP EndMil Cleveland CEM-SE-4-TA TiAlN 5/16x5/16x13/16x2-1/2x0.02CR (C81862)
- MELIN TOOL CO Carbide HP End Mill, 5/16" x 13/16" (ALMG-1010)
- Cleveland High Performance Carbide End Mills