Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8x7/8x1-1/2x4
Mfr # C61920
Zoro # G8841481
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61920
- Zoro # G8841481
- UPC # 697334619208
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 7/8" |
Dimension Type | Fractional Inch |
Milling Dia. | 7/8 in |
Shank Dia. | 7/8 in |
Overall Length | 4 in |
Corner Radius | 0.000" |
Description
Square End Mill, 7/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC Wall Tree Locker, HSK63F (55776)
- CRESCENT 8" Z2 Auto-Bite™ Dual Material Tongue & Groove Pliers (RTAB8CG)
- GEARWRENCH 72-Tooth 1-5/8" 12 Point Ratcheting Combination Wrench (9046D)
- U S BLADE MANUFACTURING $SNGL EDG #9 RAZOR BLADES(100pk) (UB111-01)
- CLEVELAND 5-Flute Carbide HP CrnRad Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/8x3/8x3/8x2x0.03CR (C60544)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x1-1/2x4x0.03CR (C80591)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2x1/2x5/8x2-1/2 (C61893)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/64x3/16x5/8x2 (C81830)
- CLEVELAND 4-Flute Carbide CrnRad Single End GP EndMil Cleveland CEM-SE-4-TA TiAlN 5/16x5/16x13/16x2-1/2x0.02CR (C81862)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-200-005K)
- Cleveland High Performance Carbide End Mills