Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x1x2-1/2
Mfr # C61887
Zoro # G8841156
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61887
- Zoro # G8841156
- UPC # 697334618874
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 7/16" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Dia. | 7/16 in |
Shank Dia. | 7/16 in |
Corner Radius | 0.000" |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Sprue Cutter, Flush Cut Pliers, Precision Soft Wire Cutter, Blue 6pk (55594)
- MILWAUKEE TOOL Medium Opening Tool For 1-1/4" Sectional Cable (48-53-4836)
- HHIP 1/2" AR-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0008)
- KLEIN TOOLS Hook for Aerial Baskets (5144H)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1-1/2x6 (C81882)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill Cleveland CEM-DE-4 Bright 1/2"x1/2"x1"x4" (C60288)
- CLEVELAND 4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1x2-1/2x0.01CR (C61872)
- CLEVELAND 2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2 Bright 1/2x1/2x2x4 (C60497)
- CLEVELAND 3-Flute Carbide HP CrnRad Single EndMill for Steel&Stainless CTD CEM-EMS-3 1/2x1/2x1-1/4x3x0.03CR (C60390)
- CLEVELAND 2-Flute Carbide Square Single End Straight Flute GP End Mill CTD CEM-SEST-2-TA TiAlN 1/2x1/2x1x3 (C80655)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- Cleveland End Mills