Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/8"x5/8"x3"x6"
Mfr # C61912
Zoro # G8841402
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 3 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61912
- Zoro # G8841402
- UPC # 697334619123
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3 in |
Milling Diameter | 5/8" |
Dimension Type | Fractional Inch |
Overall Length | 6 in |
Corner Radius | 0.000" |
Milling Dia. | 5/8 in |
Shank Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3 in, Overall Length 6 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/4"-7 (DWT54994)
- H & H INDUSTRIAL PRODUCTS Replacement Case For A 8" Caliper (4100-0031CV)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36 Grinding Wheel Grit (16W005)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 5/16x10, Nonsparking (D-22)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2x1/2x1-1/2x6 (C61904)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/4x3/4x1-1/2x4 (C61069)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x3/4"x2-1/2" (C60015)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 3/8x3/8x2-1/2x6 (C60491)
- CLEVELAND 3-Flute Carbide HP CrnRad Single EndMill for Steel&Stainless CTD CEM-EMS-3 1/2x1/2x1-1/4x3x0.03CR (C60390)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/8"x3/8"x3/8"x3" (C60172)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 9/16x9/16x1-1/2x3-1/2 (C60443)
- Cleveland End Mills