Shop All Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/64x1/8x1/4x1-1/2
Mfr # C61811
Zoro # G2788549
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/64"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61811
- Zoro # G2788549
- UPC # 697334618119
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/64" |
Overall Length | 1 1/2 in |
Length of Cut | 1/4 in |
Corner Radius | 0.000" |
Milling Dia. | 5/64 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 5/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3” HARDLINE Serrated Blade Pocket Knife (48-22-1998)
- DRILL AMERICA 5/8" Carbide Tipped Die Drill Bit (D/ADIE5/8)
- KO-KEN Ratchet Handle 30 teeth 250mm Metal Handle 1/2 Sq. Drive (4750N)
- JONARD TOOLS Cable Cutter (JIC-755)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/8x1/8x3/8x1-1/2 (C60478)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/8x1/8x1/4x1-1/2 (C81009)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 1/8x1/8x1/4x1-1/2 (C61009)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/8x1/8x1/2x1-1/2 (C61819)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/32x1/8x1/4x1-1/2 (C61812)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/32x3/16x5/16x2 (C61828)
- MICRO 100 Carb End Mill, 1/4 In, 2FL, CC, Uncoated (GEM-250-2)
- Cleveland End Mills