Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-3/4x4
Mfr # C61881
Zoro # G8841095
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 3/4 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61881
- Zoro # G8841095
- UPC # 697334618812
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 3/4 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Corner Radius | 0.000" |
Overall Length | 4 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 3/4 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hammer Holder, Slotted Connection, Metal, Black, Leather (5456)
- PFERD 8" Hand File - Smooth Cut (11041)
- PROTO Velocity Top Chest, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RG)
- DIABLO Hole Saw 1-7/8" (DHS1875)
- CLEVELAND 4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1x2-1/2x0.01CR (C61872)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/2x1/2x1-1/4x3 (C60496)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/64x3/16x5/8x2 (C81830)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2"x1/2"x1/2"x3"x0.02CR (C60049)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x1-1/2"x4"x0.125CR (C80078)
- CLEVELAND 2-Flute Carbide Square Single End Straight Flute GP End Mill CTD CEM-SEST-2-TA TiAlN 1/2x1/2x1x3 (C80655)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-060-350-010)
- Cleveland High Performance Carbide End Mills