Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-1/8x3
Mfr # C61878
Zoro # G8841061
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 1/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61878
- Zoro # G8841061
- UPC # 697334618782
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/8 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Corner Radius | 0.000" |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Round Bastard File (DIC12019)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-7/8 (MHSTK46)
- HHIP 0.2mm X 0.002mm Metric Dial Test Indicator (4400-1014)
- MITUTOYO Bore Gage, Blind-Hole, 0.6" to 1.4" (511-418)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/4x1/4x1-1/4x3 (C60483)
- CLEVELAND 2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2 Bright 1/2x1/2x2x4 (C60497)
- CLEVELAND 4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1"x3"x0.06CR (C80045)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/4"x1/4"x1/2"x2-1/2" (C60178)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1x2-1/2 (C81871)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2x0.045CR (C80017)
- MELIN TOOL CO End Mill, HP, Carbide, R.007, 1/4 x 3/8, End Mill Style: Radius (GXMG5-808-S-TICN)
- Cleveland End Mills