Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-1/2x6
Mfr # C61882
Zoro # G8841104
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C61882
- Zoro # G8841104
- UPC # 697334618829
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 6 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 6 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127/32)
- OSG Spiral Point Tap Plug, 2 Flutes (2880500)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc8.0 8 Ah Battery (ML48-11-1880)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1-1/2x6 (C81882)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x2-1/4x5x0.09CR (C80598)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 5/16"x3/8"x3/4"x3-1/2" (C60181)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 3/8" x 3/8" x 2" x 4" (C60033)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x3/4x2-1/2 (C61847)
- CLEVELAND 4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1x2-1/2x0.01CR (C61872)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/2 (13850003)
- Cleveland High Performance Carbide End Mills