Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/4"x3/4"x1"x3"
Mfr # C61913
Zoro # G8841411
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C61913
- Zoro # G8841411
- UPC # 697334619130
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Milling Dia. | 3/4 in |
Shank Dia. | 3/4 in |
Corner Radius | 0.000" |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable Kit, K-50-8/59000 (A-30)
- FREEMAN 20V 4Ah Battery Replacement (PEL4AHB)
- HARTING Replacement Tip, Removal Tool (09990000004)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845D1E1)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 13/64x1/4x5/8x2-1/2 (C61843)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x1-1/8x3 (C81854)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2x1/2x5/8x2-1/2 (C61893)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 1/4x1/4x3/4x2-1/2 (C61671)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 3/8x3/8x1-1/2x3-1/2 (C60629)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/4 Cut L (VG441-5009)
- Cleveland End Mills