Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2x1/2x5/8x2-1/2
Mfr # C61893
Zoro # G8841217
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 5/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C61893
- Zoro # G8841217
- UPC # 697334618935
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.000" |
Shank Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 12 mm Size, Standard Socket, Black Phosphate (49-66-6136)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (312)
- STARRETT Industrial Kit, w/ 15 Hole Saws, Arbors (KDC15061-N)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 5/16x5/16x1-5/8x4 (C81866)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 1/2x1/2x1-1/4x3 (C60635)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8x7/8x1-1/2x4 (C61920)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 5/8x5/8x3/4x3 (C80154)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R Bright 5/16"x5/16"x1-1/4"x3"x0.02CR (C60026)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 3/4x3/4x7/8x3 (C60447)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001020)
- Cleveland End Mills