Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2x1/2x2x4
Mfr # C61902
Zoro # G8841305
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C61902
- Zoro # G8841305
- UPC # 697334619024
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Shank Dia. | 1/2 in |
Corner Radius | 0.000" |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS 36 Pcs High Speed Steel Tap and Die set - Metric Size (93-17140)
- WESTWARD Mechanics Drill, HSS, 3/32,135 Deg (2UFU7)
- WIHA Precision Nut Driver, SAE, 1/4 in, 2-7/16in (26563)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750X)
- CLEVELAND 5-Flute Carbide HP CrRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5x0.125CR (C60599)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x7/8x3-1/2 (C80156)
- CLEVELAND 4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1x2-1/2x0.01CR (C61872)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/64x3/16x5/8x2 (C81830)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 9/32x5/16x13/16x2-1/2 (C60430)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 3/8x3/8x1-1/2x3-1/2 (C60629)
- CLEVELAND 5-Flute Carbide HP CrnRad Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/8x3/8x3/8x2x0.03CR (C60544)
- Cleveland High Performance Carbide End Mills