Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/2x1/2x1-1/2x6
Mfr # C61904
Zoro # G8841323
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C61904
- Zoro # G8841323
- UPC # 697334619048
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Corner Radius | 0.000" |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 6 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25459)
- TE-CO Dog Point Hand Knob Screw, PK 2 (31042)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 and 7 Drill (95403)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS Bright 1/4x1/4x3/4x2-1/2 (C60149)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/2x1/2x1x3 (C81894)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1x2-1/2 (C81871)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x1x2-1/2 (C61887)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 13/64x1/4x5/8x2-1/2 (C61843)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/2 (13850003)
- Cleveland End Mills