Shop All Corner Chamfer End Mills
Cleveland
4-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-4R Bright 3/4" x 3/4" x 4"
Mfr # C66229
Zoro # G8842242
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Dimension Type Fractional Inch
- Overall Length 4 in
- Shank Dia. 3/4 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C66229
- Zoro # G8842242
- UPC # 697334662297
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Cutter Dia. | 3/4" |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Length of Cut | 2 1/2 in |
Milling Dia. | 3/4 in |
Cutter Dia. - Machining | 3/4" |
Description
Single End, Chamfer Mill, 90 Degrees Included Angle, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wide Miter Saw Stand Material Support and Stop (DW7029)
- DRILL AMERICA m1.8x.35 HSS Metric 2 Flute Bottoming Hand Tap (DWTB1.8X.35)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4100R)
- HOUGEN 1 in. x 2 in. 12,000-Series Annular Cutter (12232)
- CLEVELAND 2-Flute Carbide Single End 120° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2" (C61127)
- CLEVELAND 4-Flute Carbide Single End 82° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66220)
- CLEVELAND 4-Flute Carbide Single End 60° Chamfer Tool Cleveland CEM-CH-4R Bright 1/2" x 1/2" x 3" (C66225)
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/8"x1/8"x1-1/2" (C61113)
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool Cleveland CEM-CH-4R Bright 1/2" x 1/2" x 3" (C66228)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61124)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-062250B)
- Cleveland Corner Chamfer End Mills