Shop All Square End Mills
Cleveland
4-Flute Carbide Mini Square Single End Mill CTD CMCE-4-AL AlCrN 3.5mmx3/16"x0.1875"x2"
Mfr # C76268
Zoro # G2982362
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.50mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 11.11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C76268
- Zoro # G2982362
- UPC # 697334928492
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.50mm |
Length of Cut | 11.11 mm |
Shank Dia. | 3.17 mm |
Overall Length | 38.10 mm |
Corner Radius | 0.000 in |
Milling Dia. | 3.50 mm |
Description
Square End Mill, 3.50 mm Milling Dia., Carbide, AlCrN, Straight, Length of Cut 11.11 mm, Overall Length 38.10 mm, Shank Dia. 3.17 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Knife Joint Ss Flexible 3In (06358)
- DIABLO Hole Saw 13/16" (DHS0813)
- KLEVER Safety Recessed 5 1/2 in L, 10 PK (PLS-100-W)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 7/8 (53556)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 5/8x1/2x1-1/8x3-3/8 (C75134)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1/2"x1/2"x1-1/2"x3-1/2" (C75222)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 27/64x1/2x1x4-1/8 (C33078)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 7/8"x7/8"x2"x4-1/4" (C75236)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 16mmx5/8x1-5/8x3-3/4 (C75104)
- OSG Carbide End Mill, 5.00mm dia, 32.00mm Cut (482-1968)
- Cleveland End Mills