Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R-TA AP/MAX 1"x1"x3"x6"x0.03CR
Mfr # C80095
Zoro # G8844001
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 3 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80095
- Zoro # G8844001
- UPC # 697334800958
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Overall Length | 5 in |
Milling Dia. | 1 in |
Corner Radius | 0.03 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 3 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1739600)
- PROTO Tool Shrink Loop, Fits 1.1 to 1.75 in. (JP2R1X175LPOR)
- DRILL AMERICA 1/2"x18" Carbide Tipped Masonry Drill Bit (DAM18X1/2)
- MECHANICS TIME SAVER 12-Piece Blue Wrench Holder (WH12B)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 9/16x9/16x1-1/2x3-1/2 (C60443)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x1-5/8x4 (C80445)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/8x3/8x7/8x2-1/2 (C61679)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x5/8x2-1/2 (C60624)
- CLEVELAND 5-Flute Carbide HP CrRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5x0.125CR (C60599)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/4"x1/4"x1/2"x2-1/2" (C60178)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-400-005)
- Cleveland End Mills