Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x2"x4"x0.09CR
Mfr # C80057
Zoro # G8843624
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80057
- Zoro # G8843624
- UPC # 697334800576
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Corner Radius | 0.09 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.09 in, 2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 4 In Overall Length (C44606)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/2" x 36"L, SDS Max (HC5093)
- POWERBUILT 2.5Lb Club Hammer with Fg Handle (648332)
- MAYHEW Telescoping Inspection Mirror (17750)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS Bright 1/4x1/4x3/4x2-1/2 (C60149)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1x2-1/2 (C81871)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x3/4"x2-1/2" (C60015)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2"x1/2"x1/2"x3"x0.02CR (C60049)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/8"x3/8"x3/8"x3" (C80172)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill Cleveland CEM-DE-4 Bright 1/2"x1/2"x1"x4" (C60288)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2x0.045CR (C80017)
- Cleveland High Performance Carbide End Mills