Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1"x3"x0.06CR
Mfr # C80045
Zoro # G8843502
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C80045
- Zoro # G8843502
- UPC # 697334800453
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Corner Radius | 0.06 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.06 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" HSS Heavy Duty Split Point Stub Drill Bit (D/AST1/2)
- KIPP Star Grips with safety lanyard, int. thread, style KS, inch (K0155.6AE)
- KLEVER Safety Cutter, Fixed Blade, Safety Recessed, Boxes; Film; Tape, 10PK (KCJ-1G)
- AIRCAT PNEUMATIC TOOLS 3/8 in. Drive Air Ratchet (ACR802)
- CLEVELAND 5-Flute Carbide High-Perf Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 5/8x5/8x3/4x3 (C60576)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x1x2-1/2 (C61887)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 (C80427)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x1-1/2x4x0.03CR (C80591)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2x1/2x5/8x2-1/2x0.03CR (C80042)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x7/8"x3"x0.03CR (C80071)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- Cleveland End Mills