Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 5/8"x5/8"x2-1/4"x5"x0.125CR
Mfr # C80070
Zoro # G8843755
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 2 1/4 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80070
- Zoro # G8843755
- UPC # 697334800705
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 1/4 in |
Milling Diameter | 5/8" |
Dimension Type | Fractional Inch |
Overall Length | 5 in |
Corner Radius | 1/8 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 1/8 in, 2 1/4 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13/64" PILOT POINT(R) drill bit (DW1913)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-Y-30)
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14577)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236H-T500)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5 (C60595)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS Bright 1/4x1/4x3/4x2-1/2 (C60149)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2x1/2x5/8x2-1/2x0.03CR (C60042)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x5/8x2 (C61870)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 3/4x3/4x7/8x3 (C60447)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-047-500-005)
- Cleveland End Mills