Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x1-1/2"x4"x0.125CR
Mfr # C80078
Zoro # G8843834
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C80078
- Zoro # G8843834
- UPC # 697334800781
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Corner Radius | 1/8 in |
Milling Dia. | 3/4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 1/8 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- WESTWARD Precision Slotted Screwdriver 1/8 in Round (401L51)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15289 (15289)
- LENOX Band Saw Blade, 10 ft. 9" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852121)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/8"x3/8"x3/8"x3" (C60172)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-3/4x4 (C61881)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5 (C60595)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/2x4 (C61855)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x7/8x3-1/2 (C80156)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-050-550-005K)
- Cleveland High Performance Carbide End Mills