Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2x1/2x5/8x2-1/2x0.03CR
Mfr # C80042
Zoro # G8843475
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 5/8 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80042
- Zoro # G8843475
- UPC # 697334800422
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 5/8 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Corner Radius | 0.03 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 5/8 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 13mm 6 Point 77mm 1/2 Sq. Drive (4300M-13)
- KLEIN TOOLS 2-1 Slotted Impact Socket Set, 12pt, 6pc (66090)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 19-Piece 6-24 mm (WRC95003)
- MILWAUKEE TOOL 600 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers (49-16-B600S)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2x1/2x5/8x2-1/2x0.03CR (C60042)
- CLEVELAND 4-Flute Carbide HP VI CrnRadius End Mill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1"x3"x0.06CR (C80045)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R Bright 5/16"x5/16"x1-1/4"x3"x0.02CR (C60026)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x3/4x3 (C80444)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8x7/8x1-1/2x4 (C61920)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x1-1/2"x4"x0.125CR (C80078)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- Cleveland End Mills