Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R Bright 3/16"x3/16"x7/16"x2"x0.01CR
Mfr # C60010
Zoro # G8834865
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish Bright (Uncoated)
- Length of Cut 7/16 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C60010
- Zoro # G8834865
- UPC # 697334600107
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/16 in |
Milling Diameter | 3/16" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Corner Radius | 0.01 in |
Milling Dia. | 3/16 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.01 in, 7/16 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AA)
- GEARWRENCH 4 Piece 1/4", 3/8" & 1/2" Drive Adapter Set (81217)
- HOUGEN 1-3/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18256)
- KOMELON 16 ft. Tape Measure, 1" Blade (EV28116)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1/2"x3"x0.02CR (C80049)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1/2x1/2x1x3 (C60460)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 9/32x5/16x13/16x2-1/2 (C60430)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x7/16x2 (C60623)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/8"x3/16"x7/16"x2" (C60272)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2x1/2x5/8x2-1/2x0.03CR (C80042)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-078-400-010)
- Cleveland End Mills