Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R-TA AP/MAX 1"x1"x2-1/4"x5"x0.125CR
Mfr # C80093
Zoro # G8843983
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 2 1/4 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80093
- Zoro # G8843983
- UPC # 697334800934
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 1/4 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Milling Dia. | 1 in |
Corner Radius | 1/8 in |
Overall Length | 5 in |
Shank Dia. | 1 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 1/8 in, 2 1/4 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM2.00)
- TEKTON 1/2 Inch Drive x 30 mm 6-Point Impact Socket (SID22130)
- SWANSON Swanson SWIBL78M 78 in. Magnetic I-Beam Level (SWIBL78M)
- DEWALT 6-1/2" 36T Aluminum Cutting Saw Blade 5/8" Arbor (DW9152)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 (C80427)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x1-1/2x4x0.03CR (C80591)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2"x1/2"x1/2"x3"x0.02CR (C60049)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/8"x3/16"x7/16"x2" (C60272)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x5/8x2-1/2 (C60624)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/8"x3/8"x3/8"x3" (C80172)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 1/8 (17812510A)
- Cleveland High Performance Carbide End Mills