Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 3/4"x3/4"x2-1/4"x5"x0.03CR
Mfr # C60080
Zoro # G8835565
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 2 1/4 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C60080
- Zoro # G8835565
- UPC # 697334600800
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 1/4 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Overall Length | 5 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.03 in, 2 1/4 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS VICE PIN LARGE ADJUSTABLE (GN93)
- TITAN STRAP WRENCH 18" (TL21316)
- PERFORMANCE TOOL 26 Blade Standard Feeler Gauge, W80528 (W80528)
- MIDWEST RAKE Spiked Roller, Blunt, 18" L, 13/16" Spikes, Surfaces: Floors (59718)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/16x3/16x5/16x2 (C60422)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8x7/8x1-1/2x4 (C61920)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81026)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 5/32"x3/8"x7/16"x3" (C80174)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/4x1/4x1-1/4x3 (C60483)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x1-1/2"x4"x0.125CR (C80078)
- CLEVELAND 5-Flute Carbide HP CrRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5x0.125CR (C60599)
- Cleveland End Mills