Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP VI CrnRad Single End Mill Cleveland CEM-V-4R Bright 1/2"x1/2"x1/2"x3"x0.02CR
Mfr # C60049
Zoro # G8835251
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C60049
- Zoro # G8835251
- UPC # 697334600497
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Corner Radius | 0.02 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.02 in, 1/2 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Grout Removal Kit (568-01)
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48809)
- NEWPORT FASTENERS 5/32" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (841949-100)
- MILWAUKEE TOOL 8mm Metric Combination Wrench (45-96-9508)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1/2"x3"x0.02CR (C80049)
- CLEVELAND 4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1x2-1/2x0.01CR (C61872)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x3/4x3 (C80444)
- CLEVELAND 5-Flute Carbide High-Perf Sqaure DoubleEnd Mill CTD CEM-HPDE-5 Bright 1/4"x1/4"x3/8"x2-1/2" (C60102)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 5/16"x3/8"x3/4"x3-1/2" (C60181)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/16x3/16x5/8x2 (C61666)
- CLEVELAND 4-Flute Carbide HP VI CrnRad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 3/4"x3/4"x1-1/2"x4"x0.125CR (C80078)
- Cleveland End Mills