Shop All Ball End Mills
Cleveland
4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 5/8x5/8x1-1/4x3-1/2
Mfr # C80116
Zoro # G8844193
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80116
- Zoro # G8844193
- UPC # 697334801160
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 1 1/4 in |
Shank Dia. | 5/8 in |
Overall Length | 3.5 in |
Milling Dia. | 0.625 in |
Description
Ball End Mill, 0.625 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 5/8" 8 pt SAE Socket, 8 Points (J5420S)
- MILWAUKEE TOOL Extreme Thick Metal Compact Band Saw Blade 25PK (48-39-0606)
- STEELMAN Non-Marring Magnetic Parts Tray with 6 Screwdriver / Tool Holders (41810)
- GREENLEE Telescoping Fish Stick, 18 ft, Fiberglass (FP18)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2" (C60314)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 1/4"x1/4"x3/4"x2-1/2" (C80110)
- CLEVELAND 4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B-TA TiAlN Carbide Ball Nose 4Flute 1x1x2-1/4x5 (C83578)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/32x1/8x0.0938x1-1/2 (C63510)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1/2x2 (C60935)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 7/16"x1/2"x7/8"x4" (C60315)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 (C39013)
- Cleveland Ball End Mills