Shop All Ball End Mills
Cleveland
4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B-TA AP/MAX 1/4"x1/4"x3/4"x2-1/2"
Mfr # C80110
Zoro # G8844132
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80110
- Zoro # G8844132
- UPC # 697334801108
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Milling Dia. | 0.25 in |
Overall Length | 2.5 in |
Description
Ball End Mill, 0.25 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Spark Plug Socket. 12 Pt. W/Swivel, 16Mm (CTA4329)
- GEDORE Open Ended Wrench, 105mm (894 105)
- MAKITA SQ2, Square, Power Bit, 3-1/2" (A-96855)
- KRAFT TOOL Co. CF064PF 16 in. x 3-1/8 in. Magnesium Hand Float with ProForm Handle, 6PK (CF064PF-6)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/16x1/8x1/8x1-1/2 (C60916)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B-TA TiAlN 1/4x1/4x1-1/2x4 (C83539)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 1/4x3/8x3/8x3-3/8 (C75122)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/4x1/2x1-5/16x3-5/8 (C39020)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/32x1/8x0.0938x1-1/2 (C63510)
- CLEVELAND 4-Flute Ball Nose Single End GP End Mill CTD CEM-SE-4B-TA TiAlN Carbide Ball Nose 4Flute 1x1x2-1/4x5 (C83578)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-900-3)
- Cleveland Ball End Mills