Shop All Ball End Mills
Cleveland
4-Flute Carbide HP VI Ball Nose End Mill CTD CEM-V-4B Bright 3/4"x3/4"x1-1/2"x4"
Mfr # C60117
Zoro # G8835915
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C60117
- Zoro # G8835915
- UPC # 697334601173
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Milling Dia. | 0.75 in |
Overall Length | 4 in |
Description
Ball End Mill, 0.75 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX 4A Power Supply, 115VAC/230VAC, 50/60Hz Input 4 12VDC/24VDC (SMP5PMP4CB)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11096)
- DEWALT 7/16" x 16" x 18" SDS+ Hammer Bit (DW5436)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015UM)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B-TA TiAlN 1/16x1/8x1/4x1-1/2 (C80917)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill Cleveland CEM-V-4B Bright 1/4"x1/4"x3/4"x2-1/2" (C60110)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B-TC TiCN 1x1x2x4-1/2 (C32785)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 (C39013)
- CLEVELAND 4-Flute Ball Nose GP End Mill CTD CEM-DE-4B-TA TiAlN Carbide Square 4Flute 5/16"x3/8"x3/4"x3-1/2" (C80313)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/8x1/8x1/2x1-1/2 (C60922)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.3750" (3/8) (12024)
- Cleveland End Mills