Shop All Ball End Mills
Cleveland
4-Flute Carbide HP VI Ball Nose End Mill Cleveland CEM-V-4B-TA AP/MAX 1/2"x1/2"x1"x3"
Mfr # C80115
Zoro # G8844184
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80115
- Zoro # G8844184
- UPC # 697334801153
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 0.5 in |
Overall Length | 3 in |
Description
Ball End Mill, 0.5 in Milling Dia., Carbide, AP/MAX, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE MK MORSE 4 3/4 C.GRIT HOLE SAW 216760 (MHSG76)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 812)
- IRWIN Screw Exractor (53202)
- KO-KEN Universal Bit Socket TORX T20 42mm 1/4 Sq. Drive (2430T-T20)
- CLEVELAND 2-Flute Carbide BallNose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/32"x1/8"x0.0938"x1-1/2" (C60914)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/8x3/8x3/4x2-1/2 (C39014)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x4x6-1/2 (C41371)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 3/8"x3/8"x3/4"x3-1/2" (C60314)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 1/4x3/8x3/8x3-3/8 (C75122)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/4x1/2x1-5/16x3-5/8 (C39020)
- CGS TOOL Hi Velocity Ball End 4Fl 5/16" Dia 13/16" Loc 4" Oal 2-1/2" Ext Reach W/Altin (HV142-3126)
- Cleveland Ball End Mills