Shop All High Performance Carbide End Mills
Cleveland
4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/8x3/8x7/8x2-1/2
Mfr # C80151
Zoro # G8844254
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish TiAlN
- Length of Cut 7/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C80151
- Zoro # G8844254
- UPC # 697334801511
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 7/8 in |
Milling Diameter | 3/8" |
Dimension Type | Fractional Inch |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- DYNABRADE Dynafile Ii Versatility Kit (40324)
- URREA 3/4" Drive 12-Point Short Impact Socket 15/16" (7515T)
- MARTIN TOOLS Pick Finishing Hammer (169G)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill Cleveland CEM-DE-4 Bright 1/2"x1/2"x1"x4" (C60288)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single EndMill for Steel CTD CEM-EMS-5 Bright 3/4x3/4x7/8x3 (C60447)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1"x1"x3"x6" (C81083)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/4"x1/4"x1/2"x2-1/2" (C60279)
- CLEVELAND 3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3 Bright 3/16x3/16x5/8x2 (C61666)
- OSG Carbide End Mill, 402, 7.0mm D, 19mm Cut L (402-2756)
- Cleveland End Mills